
Magellan 13in x 13in Hand Towels, 300PK
Mfr # MAG1313-1.5-CS
Zoro # G111473820
product price:Â $333.99
/pk 300, $1.11/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG1313-1.5-CS
Zoro #
G111473820
UPC #
-
Country of Origin
Pakistan
Description
Magellan Bathroom Towel Collection - White - Double Dobby Border - Size Options The Magellan collection is a superior white towel collection designed for a luxury hotel chain. Magellan is heavy but not oversized, which means you will enjoy more soft plush pile against your skin. The collection features a double dobby chevron border and double sewn hems for longevity. The collection is OEKO-TEX certified and meets all US Consumer Product Safety Improvement Act CPSIA requirements. Our Magellan towel is made from 100% premium ringspun cotton. QUANTITY: Bulk Case in the size of your choice SIZE OPTIONS: Washcloths 13in x 13in, Hand Towels 16x27, Bath Towels 27 x 50, or Bath Towels 27 x 54. COLOR: White HIGH QUALITY: 100% Pure Ring Spun Cotton, double dobby chevron border with double sewn hems, thick absorbent pile that is soft to touch; offering tear-resistant strength and long-lasting durability MULTI-FUNCTION: Add a touch of elegance to any decor, home, hotel, spa, dorm, and our towels can be used in gyms, country clubs, hospitals, physical therapy clinics EASY CARE: Machine wash the towels in warm water using mild detergent and tumble dry on low; recommended to dry immediately; they will grow softer and fluffier with each wash CERTIFICATIONS: OEKO-TEX certified towels are free from harmful chemicals and meet all US Consumer Product Safety Improvement Act CPSIA requirements that ensure textile meet high safety and environmental standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.