Magellan 27in x 50in Hand Towels, 36PK

  • Mfr # MAG2750-14-CS

  • Zoro # G211473751


product price: $355.99
/pk 36, $9.89/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG2750-14-CS
Zoro #
G211473751
UPC #
-
Country of Origin
Pakistan

Description

Magellan Bathroom Towel Collection - White - Double Dobby Border - Size Options The Magellan collection is a superior white towel collection designed for a luxury hotel chain. Magellan is heavy but not oversized, which means you will enjoy more soft plush pile against your skin. The collection features a double dobby chevron border and double sewn hems for longevity. The collection is OEKO-TEX certified and meets all US Consumer Product Safety Improvement Act CPSIA requirements. Our Magellan towel is made from 100% premium ringspun cotton. QUANTITY: Bulk Case in the size of your choice SIZE OPTIONS: Washcloths 13in x 13in, Hand Towels 16x27, Bath Towels 27 x 50, or Bath Towels 27 x 54. COLOR: White HIGH QUALITY: 100% Pure Ring Spun Cotton, double dobby chevron border with double sewn hems, thick absorbent pile that is soft to touch; offering tear-resistant strength and long-lasting durability MULTI-FUNCTION: Add a touch of elegance to any decor, home, hotel, spa, dorm, and our towels can be used in gyms, country clubs, hospitals, physical therapy clinics EASY CARE: Machine wash the towels in warm water using mild detergent and tumble dry on low; recommended to dry immediately; they will grow softer and fluffier with each wash CERTIFICATIONS: OEKO-TEX certified towels are free from harmful chemicals and meet all US Consumer Product Safety Improvement Act CPSIA requirements that ensure textile meet high safety and environmental standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.