
Makeup Towels, 11in x 17in, 144PK
Mfr # MAKEUP-11in x 17in-CS
Zoro # G511479385
product price: $296.99
/pk 144, $2.06/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAKEUP-11in x 17in-CS
Zoro #
G511479385
UPC #
-
Country of Origin
Bangladesh
Description
PREMIUM QUALITY: Made of 100% cotton makes the towel soft, plush and quick-drying. The makeup towel gently cleans your face to remove all awkward makeup, dirt, oil and grime effortlessly. The makeup remover cloth works better than a regular wash cloth as it is made of many threads on a smaller surface area. IDEAL USAGE: These Makeup eraser cloths are ideal for removing facial makeup, eye makeup, glitter, lipstick and more. Do not ruin your white towels with makeup stains - use our custom-made black towels that will wonftt look shabby or dirty even after multiple uses. Perfect for thanksgiving, holidays, housewarming and hostess gifts. BULK CASE: Arkwrightfts Makeup Remover Washcloths come in a bulk pack of 6 is black in color and has a perfect size of 11 x 17 in. With white printing, it is useful because it assists with friction. The fibers are able to grip onto the makeup and lift it from the skin, it is a perfect for self-use or for gifting to your loved one. MULTI-FUNCTION: Add a touch of elegance to any decor, home, hotel, spa, and our makeup towels can be used in guestroom or guest house. You can use it in your master bedroom, guest room, hotel, Airbnb or ftbed, and breakfastft. Incredibly soft and real makeup removal towels will prove to be indispensable. CARE INSTRUCTIONS: Machine wash the makeup remover towels on a gentle cycle as needed free of dyes, fragrances, bleach and softeners. For daily washing, wash towels in regular mode. Wash towels in cold water, do not use bleach. To minimize lint, dry with dryer sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.