Microfiber Hand Towels, 15in x 24in - Hunter Green, 12PK

  • Mfr # PNP915210HG

  • Zoro # G911479428


product price: $26.29
/pk 12, $2.19/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNP915210HG
Zoro #
G911479428
UPC #
-
Country of Origin
China

Description

PREMIUM QUALITY MICROFIBER HAND TOWEL: Our microfiber hand towels are 255 GSM, lightweight, and lint-free. Arkwright microfiber gym towels are made from professional-grade 100% high-quality microfiber. Our hand towel is an absorbent, quick-drying, and lint-free towel. Our hand gym towels wick water away fast to keep you dry. MORE THAN JUST HAND TOWELS: Our microfiber hand towels are used in gyms for weightlifting workouts and aerobic activities. Our vibrant microfiber towel makes an excellent hair drying and barber towel. You can also use these hand towels as cleaning towels for cars, glass COLOR VARIETY: Seven vibrant colors are available to match your style: white, red, navy, blue, pink, green, and hunter green. Use a different microfiber towel for various tasks: white gym towels, gray salon towels, hunter green travel towel, or navy hair towels. PERFECT SIZE FOR A MICROFIBER HAND TOWEL: This professional 15in x 24in multipurpose small gym towel offers quick wicking comfort and absorbency. Each towel set includes 12 hand towels. These top-rated gym towels can help you dry your hair faster or wick away sweat. INSTRUCTIONS: Our SmartChoice microfiber hand towels are machine washable on low temperature. do not bleach, do not use fabric softener, air dry preferred or tumble dry low, never iron. Microfiber cloths can be washed and reused hundreds of times without losing their effectiveness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.