Zoro Homepage

Microfiber Suede Window Cloths , White, 12PK

  • Mfr # PNP915103WH

  • Zoro # G411471038


product price: $25.15
/pk 12, $2.10/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNP915103WH
Zoro #
G411471038
UPC #
-
Country of Origin
China

Description

SmartChoice microfiber products are premium, heavy, and thick. This smooth cloth has a suede finish for better cleaning and easy rinsing. It is ideal for cleaning glass surfaces, mirrors, windows, phone screens, tablets, laptops and also wood and leather furniture. QTY - Bulk 12 Pack COLOR - Blue SIZE - Each cleaning cloth is 16in x 16in PREMIUM QUALITY: Smart Choice cloth is 270 GSM, one of the heaviest and thickest microfiber suede glass cloths out there. Microfiber cloth have a soft, plush touch, highly absorbent, quick drying, and thick towel set wicks water fast to keep you dry. They deliver extreme absorbency, so at the same time ensure quick drying. LINT FREE: Use only the best. Arkwrightfts Microfiber Cloths are designed to catch any lint, dust, or dirt that are lying around. Perfect cleaning rags ideal for streak free and lint free cleaning they don't just move around the dirt when they become older, they continue lifting the dirt up. Don't delay getting these cloths and start making everything shine. PACKAGE: A large pack of 12 makes our microfiber glass cleaning cloths almost cheaper per towel than others. Pack of 12 with perfect size 16in x 16in will last longer between washes. Use a different towel for different surfaces for efficient cleaning. MULTI-PURPOSE: Use Smart Choice Microfiber cleaning cloths with all cleaning supplies and for all cleaning needs. Perfect to use as a cleaning cloths for glass cleaning, kitchen, bath cleaning, eyeglass, screen, lens, mirror, camera cloth cleaner, polishing cloth and as the perfect car cleaning cloth. MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. Microfiber cloths can be washed and reused hundreds of times without losing their efficacy and will last longer between washes. You can launder these cloths up to 500 times. SmartChoice microfiber products are premium, heavy, and thick. This smooth cloth has a suede finish for better cleaning and easy rinsing. It is ideal for cleaning glass surfaces, mirrors, windows, phone screens, tablets, laptops and also wood and leather furniture. It is a lint-free and streak-free cloth and will give you a squeaky clean finish. A 12-pack is cost-efficient on a per cloth basis and will last longer between washes. You can launder these cloths up to 500 times. Polyamide gives a cloth its Microfiber properties. At 20% Polyamide 80% Polyester, SmartChoice cloth is more efficient than a 90% Polyamide/10%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.