Zoro Homepage

Microfiber Tube Mop - 14oz , Blue, 12PK

  • Mfr # M600014B-CS

  • Zoro # G011474286


product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M600014B-CS
Zoro #
G011474286
UPC #
-
Country of Origin
China

Description

100% Microfiber HIGHLY ABSORBENT: This lint free mop has the ability to grab dirt and not let go. The mop is super absorbent it's really ideal for cleaning up spills. This means it's a great mop for use in fast food restaurants, grocery and convenience stores, kitchens or anywhere else liquid is spilled. MATERIAL: Our Arkwright tube mops are of premium quality and commercial grade. It's made from tubed and looped woven microfiber material. Our mop pad come in 11oz, 14oz, 18oz, & 21oz. Weight options. USAGE: Ideal for smooth surfaces and rougher surfaces like concrete and can be used on any floor surface hardwood, laminate, tile, vinyl at home, office, school, hospitals etc. This mop head will fit onto any standard mops. DESIGN: The tubed design decreases friction between the floors, giving you the smoothest mopping experience. The Arkwright tube mop is ideal for commercial use and designed for greater floor contact to improve cleaning power. The striped tube design reduces drag and improves user comfort. EASY TO USE: Our microfiber tube mop are 100% Machine washable for easy clean up once the floor washing is done. The microfiber mop includes improved headband and tail band construction to withstand up to 200 laundering cycles, and is bleach safe in hot and cold water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.