Shop MONARCH BRANDS
See all product information
Create Account
Perro & Gato Pet Chenille Mat - 26in x 35in, Grey
- Mfr # PNP-PM26X35-GRY
- Zoro # G611891711
product price:Â
$
27.89
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNP-PM26X35-GRY
- Zoro #
- G611891711
- UPC #
- -
- Country of Origin
- China
- Item
- Dog Food Mat
Dimensions
- Size
- 26 in x 35 in
Description
PERFECT DOG FOOD MAT SIZE - 26 x 35 inches is ideal for most dog food bowls. It will fit most pet bowls and still have ample space to capture food that falls out of the bowls. SLIP-RESISTANT CAT FOOD MAT - This cat mat for food and water is made from soft chenille and has a nonslip rubber backing to avoid spills from the bowls spilling onto your floors. This microfiber dog doormat is also very abosrbent and smooth. DESIGNER SLEEPING PET MAT: These soft pet rugs are ideal for resting and sleeping. Our pet mats for food and water come in timeless paw prints, adding fun to dinnertime.. SOFT DOG BOWL MAT: This dog food mat is soft on the paws yet has enough friction to hold the bowls still on its surface. These soft sleeping rugs are also warm and comfortable for an afternoon siesta.. DOG MAT CARE: Our mats are machine washable. Air dry preferably. This pet feeding mat has hemmed edges and will last longer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.