Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polar Fleece Throw - Assorted CASE, 24PK

  • Mfr # P-FLEECE-POLAR-50X60

  • Zoro # G211479500


product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-FLEECE-POLAR-50X60
Zoro #
G211479500
UPC #
-
Country of Origin
India

Description

QUALITY MEETS VALUE WITH OUR POLAR FLEECE THROW BLANKETS: Our 50in x 60in soft throw blankets are made with 100% premium soft fleece material for comfort and warmth. Our fleece blankets are made with lightweight polyester and come in assorted colors and styles. Buy 24 for your next outdoor gathering. THROW BLANKETS FOR EVERY SEASON: Our polar fleece blankets are great for adding a layer of warmth during a cold winter, and are lightweight enough to use during a chilly spring evening. Polar fleece throw blankets are a cheap and cheerful way to keep the whole family and friends warm while gathering outside during the pandemic. THE MANY USES OF FLEECE THROW BLANKETS: Use our Cozy Soft travel blankets to stay warm this winter. Customers use these throw blankets as a couch blanket that adds a nice pop of color, as outdoor blankets for weddings, as a picnic blanket, camping blanket, for corporate events, outdoor dining, or simply in your home nestled in a blanket basket just in case. VIBRANT 24-PACK THROW BLANKET: These soft 50in x 60in throw blankets are packed in a case of 24 assorted blankets. Different patterns and colors come in every case. the Fleece blankets in the photos will differ from your final throw assortment. Colors and designs include blue, red, teal, grey, navy, plaid, pink, aqua, tan, striped, and much more. CARING FOR YOUR THROW BLANKETS: Machine wash in warm water with other polyester fleece blankets no more than 120 Fahrenheit. Use mild detergent. Do not use bleach. Tumble dry on low. Do not Iron. Remove from dryer as soon as you can to prevent wrinkling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.