Zoro Homepage
This item is Discontinued.
Monarch Brands Poly Spun Napkins , Ivory, 300PK NAP-IVORY-SPUN-CS

Poly Spun Napkins , Ivory, 300PK (Discontinued)

  • Mfr # NAP-IVORY-SPUN-CS
  • Zoro # G511638775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAP-IVORY-SPUN-CS
Zoro #
G511638775
UPC #
-
Country of Origin
China

Description

100% Spun Polyester QUALITY: Arkwrightfts Cloth Napkin collection is made from 100% spun Polyester, designed to feel soft. These napkins are commercial quality and restaurant style. Solid Napkins work great as hand towels, look perfect on the table or on placemats. MULTIPURPOSE: These spun polyester napkins will enhance the ambiance at dinner parties and will bring a pop-of-color to any restaurant, wedding, baking, catering event, kitchens, cafe, hotel or a home dinner. This napkin set is perfect for business, kitchen, cooking, bbq parties and birthday parties. RESTAURANT STYLE DINNER NAPKINS: Professional and premium quality spun poly napkins feel soft and elegant. These dinner cloth napkins get softer with subsequent washes without unraveling. The hemmed edges give the napkin strength and durability. SIZE: Our cloth napkins are a large size of 20 x 20 in. with hemmed edges to cover large surface area. It's providing you perfect material with the benefits of commercial hand towels at the quality that you expect in your home. MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low Do not bleach. Color will not bleed, fade or transfer. You can iron after for a silky smooth finish or leave slightly wrinkled for a rustic linen look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.