Zoro Homepage

Polyester Tablecloths - 62in x 62in, White, 24PK

  • Mfr # TL-62X62-WHITE-CS

  • Zoro # G711474845


product price: $212.99
/pk 24, $8.87/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-62X62-WHITE-CS
Zoro #
G711474845
UPC #
-
Country of Origin
China

Description

100% Spun Polyester HIGH QUALITY: Arkwrightfts Mariposa Tablecloths collection is made from 100% Spun Polyester, designed to feel soft and is highly wrinkle resistant. These table cloths are very absorbent and offer great soil and stain release. PACKAGE: Pack of 6 Black Square tablecloths are made of the Spun polyester is a superior fabric than cotton, as it is wrinkle-free, fade resistant, and stain-resistant. MULTI-FUNCTION: These tablecloths are highly preferred in the restaurant and catering industry. Add a touch of elegance to any decor, dining table, hotels, bar and perfect tablecloth for holiday dinners, buffet tables, parties, cafes, hotels, banquets, conferences, shows etc. You can clean more with less. LARGE SIZED: Our black table cloths of size 62 x 62 in. are perfect for a table of dimensions up to 3.5 x 3.5 ft. Please refer to the infographic in the pictures for a complete table of ideal table sizes for each tablecloth size. Versatile Square designed table cloth fits most large folding buffet tables, outdoor picnic tables and dining room and kitchen tables. EASY CARE: These Polyester tablecloths are perfectly machine-washable, Tumble dry low and Use warm or cold water wash, low temp dry and do not use bleach. For best results wash separately on first use to minimize lint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.