Zoro Homepage
This item is Discontinued.
Monarch Brands Premier Dishcloths Windowpane , Tan, 144PK SC-DC-WITAN-CS

Premier Dishcloths Windowpane , Tan, 144PK (Discontinued)

  • Mfr # SC-DC-WITAN-CS
  • Zoro # G311767705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-DC-WITAN-CS
Zoro #
G311767705
UPC #
-
Country of Origin
Bangladesh

Description

100% Cotton PREMIER DISHCLOTH QUALITY: The name says it all. These premium dish cloths are soft, highly absorbent, quick drying, and are made from 100% soft ring spun cotton. This 420 GSM terry kitchen dish cloth is manufactured for everyday use. DISH TOWEL MEASUREMENTS: Our dishcloths sets measure 13 by 13 inches and feature white kitchen towels with color accents. Our dish towels have a classic Striped design, making them very beautiful for any kitchen. The case of 144 dishcloths gives a streak free and lint free finish. DISH TOWELS WITH LOOPS: These decorative dish towel sets will add a touch of elegance to any decor and feature a dish cloth drying loop. Use in your home kitchen, bar, or dining room. Perfect for extended-stay suites, bed and breakfasts, and vacation home rentals. Pair with our kitchen towel sets to elevate your cleaning cloth style. MULTI-PURPOSE DISHCLOTHS: Our dishcloth and kitchen towel sets are ideal for drying dishes, glasses, plates, silverware, flatware and for cleaning the kitchen, bar tops and tabletops. Use as a dish drying cloth or even a cleaning cloth for house cleaning. These cleaning cloths are thick and large in size thus making them perfect for use as regular dish cleaning cloths. CARING FOR YOUR KITCHEN AND DISHCLOTHS SETS: Our dish cloths and kitchen towels are machine-washable. For best kitchen dish towel longevity, do not use harsh chemicals or bleach when washing and tumble dry low. They can be washed and reused many times without losing their absorbency or softness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.