
Reclaimed Color T-Shirt Rags, Assorted, 125PK
Mfr # R020-C45-A-25
Zoro # G315509486
product price: $56.20
/pk 125, $0.45/eaKey Features
Cleaning Cloth Color
Assorted
Number of Sheets
125
Application
General Purpose
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R020-C45-A-25
Zoro #
G315509486
UPC #
-
Country of Origin
Honduras
Details
Cleaning Cloth Color
Assorted
Number of Sheets
125
Application
General Purpose
Material
Cotton
Item
Shop Towels and Rags
Description
Repurposed from colored cotton T-shirts, these soft rags provide a convenient way to remove grease and wipe up spills. Prewashed, durable, low lint material is ideal for staining, wiping, and polishing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.