Scrubbing Wet Flat Mop Pads - 18in , Green, 12PK

  • Mfr # PNP800018G

  • Zoro # G111473356


product price: $38.75
/pk 12, $3.23/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNP800018G
Zoro #
G111473356
UPC #
-
Country of Origin
China

Description

BULK 12 pack of Microfiber reusable scrubbing wet mop pads. Smart Choice microfiber products are of premium quality and commercial grade. Our mop pad refills are designed to work with any standard hook and loop-backed mop frame 14-16 in. mop frame. Our mop pads are 18 in. in length and most effective in cleaning any floor surface - vinyl, hardwood, laminate, tile and more. You can use these in your home, office, school, hospital etc. We offer the most extensive and wide variety of mop pads that are suitable for every cleaning requirement. Scrubbing wet mop pads have a textured finish, making them great for slightly tougher soils and stains. ULTIMATE CLEANING: This mop pad will leave your home sparkling clean, you can use a clean mop pad at all times with greatly improved results; this mop pad gives you all that you need to clean floors, windows, ceilings, furniture, and cars. Ideal for cleaning dirt, dust, pet hair and also reaches into crevices, baseboards and corners INSTRUCTIONS: Wash the microfiber pad under warm running water to remove dirt or wash in a washing machine on warm. Dry the microfiber pads on a low dryer setting or let air dry. Microfiber pads can be machine washed and reused more than 200 times, making them an environmentally friendly cleaning choice SIZE: Our pack of 12 mop pad refills are designed to work with any standard size 14in-16inin hook and loop-backed flat mop frames. Mop pads are 18in in length and most effective in cleaning any floor surface - vinyl, hardwood, laminate, and tile REUSABLE PADS: Microfiber mop pads are super eco-friendly because they can be reused multiple times. There's no need to throw them away like Swiffer mop wipes. Instead, once your microfiber pad gets really filthy all you need to do is throw it in a washing machine cycle and it will be good as new. REMOVES TOUGH SOILS: The mildly abrasive texture of these mop pads helps remove tougher soils and stains while giving you a streak-free finish. The pad itself swivels 360 degrees and easily fits under furniture and into tighter corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.