Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Messy Mechanic Shop Towels 12x14 White (100pk)

  • Mfr # AT-WST100-BG

  • Zoro # G306171524


product price: $18.29
/pk 100, $0.18/ea

Key Features

Material
White
Weight
6
Color
White
Length
12
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-WST100-BG
Zoro #
G306171524
UPC #
764950004449
Country of Origin
Pakistan

Dimensions

Length
12
Width
14

Details

Item
Shop Towel
Material
White
Weight
6
Color
White

Description

100% Cotton
DURABLE: A shop towel is made from a cotton yarn favored for cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These towels will perfectly dry without streaking.
PREMIUM QUALITY: Made of 100 percent cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Cotton yarn used, making them look more full vibrant, highly absorbent and quick-drying
SAVE MONEY: Eliminate paper towel costs by using these reusable towels for all cleaning needs. If you have never considered the idea of using cloth in the home before, I’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work at all.
MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. These towels can be washed and reused hundreds of times without losing their efficacy.
PACKAGE: A convenient pack of 100 makes our shop towels almost cheaper (per towel) than others. Pack of 100 with perfect size 12 x 14 in will last longer between washes. Use a different towel for different surfaces for efficient cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.