Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sloppy Chef D-Shape Kitchen Rug - 18in x 30in, Charcoal

  • Mfr # P-JKT-DSHAPE-CH

  • Zoro # G911489915


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-JKT-DSHAPE-CH
Zoro #
G911489915
UPC #
-
Country of Origin
Egypt

Description

PREMIUM QUALITY: This D-Shape kitchen rug is made with a non-Skid latex rubber backing for safety. The soft surface is comfortable and easy to work on even with bare feet. LIGHT QUALITY: Arkwright D-Shape kitchen rug made with 100% Polypropylene for better stain resistance and durability. It is lightWeight and Durable. MULTI-PURPOSE: D-Shape kitchen rug design suitable for any use. Kitchen rugs, area rug or runner has a style that will be a focal piece from entryways, living rooms, to bedrooms. Suitable for kidfts playroom, dining room, doorway, outdoor, foyer, porch, balcony and kitchen. GREAT DECORATION: This kitchen rug has a nice look and fits nicely into your kitchen. 6 variety colors available, make sure there is always a right color for your kitchen. Ideal for brightening up your home as a kitchen rug, doormat or throw rug. SIZE & USAGE: The 18in x 30in sizes is suitable for placement in the bathroom, by the doorway, dining room, along with an entryway in the bedroom or as an area rug anywhere in your home or office, wash separately in cold water, gentle cycle, and use a mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.