Sloppy Chef Printed Rug - 20in x 30in, Spices

  • Mfr # PNP-KTC-20X30-SPI

  • Zoro # G911474263


product price:  $14.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNP-KTC-20X30-SPI
Zoro #
G911474263
UPC #
-
Country of Origin
Egypt

Description

Sloppy Chef Printed Kitchen Area Rug, 20x30, Non-Skid Latex Backing PREMIUM QUALITY: This kitchen rug is made with a non-Skid latex rubber backing for safety. The soft surface is comfortable and easy to work on even with bare feet. LIGHT QUALITY: This nylon kitchen rug is made with 100% Nylon for better stain resistance and durability. It is lightWeight and Durable. MULTI-PURPOSE: Printed nylon kitchen rugs are suitable for any use. Can be used as kitchen rugs or as a area rug, and they have a style that will be a focal piece for any room in your home. GREAT DECORATION: This kitchen rug has a nice look and fits nicely into your kitchen. Perfect for any chef or the person in your home who loves to cook. SIZE & USAGE: The 20in x 30in size is suitable for placement in the bathroom, by the doorway, dining room, along with an entryway in the bedroom or as an area rug anywhere in your home or office. CARE: Wash separately in cold water, gentle cycle, and use a mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.