Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R-C13 Sweatshirt Reclaimed Rags Colors - 25lb Box

  • Mfr # R-C13-25

  • Zoro # G206171532


product price: $20.95
/ea

Key Features

Material
Assorted Colors
Size
14x14 to 20x25
Weight
25
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-C13-25
Zoro #
G206171532
UPC #
764950201350
Country of Origin
United States

Dimensions

Size
14x14 to 20x25

Details

Item
Reclaimed Rags Wipes
Material
Assorted Colors
Weight
25
Color
Assorted Colors

Description

Cotton
IS THIS YOUR SWEATSHIRT... RAG: Made of recycled quality sweatshirt material. All swearshirt rags are made from cotton and poly-cotton material that you may have worn. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A knit sweatshirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning thick and absorbent sweatshirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are generated from offcuts during the sweatshirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: These sweatshirt rags have been washed som many times, and will be washed so many more. Machine-wash on warm with other cotton rags, tumble-dry regular cycle. Do not bleach or add softener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.