Zoro Homepage

Towelzilla Microfiber Car Cleaning Cloth, 25in x 36in

  • Mfr # PNP-PLUSH-2536

  • Zoro # G411471083


product price: $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNP-PLUSH-2536
Zoro #
G411471083
UPC #
-
Country of Origin
China

Description

THE BEAST OF ALL PLUSH CAR CARE TOWELS: At 800 GSM, TowelZilla microfiber cleaning cloths are very thick and plush. These thirsty microfiber car towels wick water fast and will dry any surface quickly. ABSORBENT CAR CLEANING SUPPLIES: Looking for a quick-drying towel for your car Then look no further. Towelzilla car microfiber cloths are very thick, absorbent, and give a lint-free and streak-free finish. Lay them on flat on the surface of your care and wipe the water in one swipe. The thick microfiber towels can also be folded to enter smaller spaces and be used as a car duster. SATIN PIPED HEM FOR MICROFIBER CLOTH DURABILITY: Our microfiber towels for cars are finished with a satin piping hem for car drying strength and cleaning cloth durability. These cleaning rags stand up to the wear and tear of commercial garages and automotive shops. Towelzilla car cleaning wipes wonftt unravel even after multiple uses and washes. LARGE SIZE MICROFIBER CLOTHS: Available in two extra-large sizes - 18x30 in. 3-pack microfiber towel set, and 25x36 in. 1-Pack supersized microfiber cloth. If you are washing your car at home, then this car microfiber towel is a perfect size and is super easy to use. Keep a Towelzilla microfiber car care set handy in your garage. MICROFIBER CLEANING CLOTH CARE INSTRUCTIONS: This microfiber hand towel set can be machine washed in the regular cycle-Air dry for best results. Do not use bleach or fabric softener on the car towel set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.