Zoro Homepage

Waffle Microfiber Cloths - 16in x 16in, White, 180PK

  • Mfr # M915104W-CS

  • Zoro # G211471177


product price: $253.99
/pk 180, $1.41/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M915104W-CS
Zoro #
G211471177
UPC #
-
Country of Origin
China

Description

PREMIUM QUALITY: Microfiber waffle cloth is one of the heaviest and thickest cloth out there. These cleaning cloths have a soft, plush touch, are highly absorbent, quick drying, and the thick cloth set wicks water fast to keep you dry. They deliver extreme absorbency, so at the same time ensure quick drying LINT FREE: Use only the best. Microfiber waffle Cloths are designed to catch any lint, dust, or dirt that are lying around. Waffle cloths can be used both dry and wet, with or without chemical detergents or sprays. Perfect cleaning rags ideal for streak free and lint free cleaning they don't just move around the dirt when they become older, they continue lifting the dirt up PACKAGE: A large pack of 12 makes our Microfiber waffle cleaning cloths almost 75% cheaper per towel than others. Pack of 12 with perfect size 16in x 16in will last longer between washes. Microfiber waffle cloths textured finish that is more abrasive than traditional cloths. Use a different cleaning cloth for different surfaces for efficient cleaning MULTI-PURPOSE: Use Microfiber waffle cleaning cloths with all cleaning supplies and for all cleaning needs. Perfect to use as a cleaning cloths for general household cleaning: kitchen counters, bathrooms, polishing stainless steel appliances, wiping big spills, and as the perfect kitchen dishwashing towel MACHINE WASHABLE: These cleaning cloth are perfectly machine-washable, dry fast, and do not uses bleach. Microfiber cleaning cloths can be washed and reused hundreds of times without losing their efficacy and will last longer between washes. You can launder these cloths up to 500 times

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.