Zoro Homepage

Cheesecloth

  • Mfr # N060-W35-EA

  • Zoro # G911934903


product price: $54.19
/ea

Key Features

Width
20 in
Grade
40
Length
24 in
Color
White
Product Type
Cheesecloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N060-W35-EA
Zoro #
G911934903
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Length
24 in

Details

Grade
40
Item
Cheesecloth
Color
White
Product Type
Cheesecloth
Material
Cotton
Number of Ply
4-Ply

Description

Cheesecloth, Color White, Grade 40, Length 24 in, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth, Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.