Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Wiper 12x12 Class 10

  • Mfr # CRW-12X12

  • Zoro # G706174200


product price: $30.19
/pk 150, $0.20/ea

Key Features

Material
100% Continuous Filament Polyester Yarn
Color
White
Width
12
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRW-12X12
Zoro #
G706174200
UPC #
764950202777
Country of Origin
China

Dimensions

Width
12
Length
12

Details

Item
Cleanroom wipe
Material
100% Continuous Filament Polyester Yarn
Color
White

Description

100% Pure Continuous Filament Polyester Yarn
CLEANROOM WIPES: Cleanest level of cleanroom wipe, class 10 & 100 dry knitted polyester cleanroom wipes. This polyester wipe is a lint-free cloth used in a cleanroom or controlled environment to wipe away surface contamination and spills, including solid particles, liquids, and bio-contaminants.
ELECTRONIC CLEANING WIPE: These cleaning wipers are ideal for cleanroom environments, sensitive lab equipment, medial equipments etc. Medical institutions, pharmaceutics, hospitals, clean rooms, and electronics or medical device manufacturers use lint-free cleanroom where clean room conditions are a must.
PERFECT ELECTRONIC WIPES: The 100% polyester continuous filament knit ensures that our cleanroom wipes are lint free. Cleanroom Wipes are perfect for cleaning sensitive electronic machines and equipment.
EFFECTIVE OPTICAL LENS WIPES: The laser-sealed edges of these optical wipes are soft and leave a streak-free finish on optical lenses.
POLYESTER KNIT WIPES: Our electronic cleaning wipes are made from 100% continuous filament polyester and are durable and non-abrasive. These polyester wipes will not tear away or fray around the edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.