Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Salon Towel 16x28 Charcoal (12pk)

  • Mfr # BB-1628-3CHA

  • Zoro # G706171728


product price: $35.59
/pk 12, $2.97/ea

Key Features

Material
100% Cotton
Length
16
Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1628-3CHA
Zoro #
G706171728
UPC #
764950300541
Country of Origin
India

Dimensions

Length
16
Width
28

Details

Color
Charcoal
Material
100% Cotton
Weight
3
Item
Salon Towel

Description

HIGHER DENSITY: Monarch Brands bleach safe and bleach resistant salon towels are made from dense 100% high quality ringspun cotton, so they are not only functional but also absorbent and soft
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful Bleach Safe towel for bleach resistant, salon, spa, facial, hair, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels
COLOR VARIETY: Seven traditional dark colors are available to match your decor: Black, Burgundy, Charcoal, Chocolate, Eggplant, Hunter Green, and Navy
LARGE SIZED: This oversized professional 16 x 28 in. towel will provide absorbency, and comfort with maximum coverage. Set includes 12 hand towels
INSTRUCTIONS: Our bleach-safe and bleach resistant towels have been designed to minimize the impact of bleach and other salon chemicals. Machine wash with like colors. Tumble dry low, and do not iron. Bleach Safe Hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.