Zoro Homepage

Data Logger, Pressure/Temp, 0 to 350 psig

  • Mfr # 5396-0372

  • Zoro # G2009668


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Cable
Features
1/4 in NPT Male Connection, 150% Over Range Protection, Adjustable Alarm, Bluetooth Low Energy (LE) Enhancement Models, Display Live and Min/Max Readings, Energy (LE) communication using Windows(R) compatible PC or Track-It(TM) Transporter Android App (free to Download from Google Play), Record upto 10 Samples per Second, Rotate Head and Display 360 Degrees , User Definable Engineering Units
Temp. Range (F)
-4 Degrees to 185 Degrees F
Accuracy
+/-0.25%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5396-0372
Zoro #
G2009668
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4.78 in
Dia.
2.94 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
1 yr
Width (In.)
2.94 in
Depth (In.)
1.82 in
Overall Diameter
2.94 in
Overall Height
4 13/16 in
Overall Width
3 in
Overall Depth
1 7/8 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Data Logger
Interface
Wireless
Includes
Cable
Features
1/4 in NPT Male Connection, 150% Over Range Protection, Adjustable Alarm, Bluetooth Low Energy (LE) Enhancement Models, Display Live and Min/Max Readings, Energy (LE) communication using Windows(R) compatible PC or Track-It(TM) Transporter Android App (free to Download from Google Play), Record upto 10 Samples per Second, Rotate Head and Display 360 Degrees , User Definable Engineering Units
Temp. Range (F)
-4 Degrees to 185 Degrees F
Accuracy
+/-0.25%
Sample Point Storage
130,000
Software Required
Yes
Alarm
yes
Time Intervals
2 sec to 24 hr
Digital Readout
LCD
Type
Pressure, Temperature
AC Adapter
no
Battery Life
3 yr
Remote Probe
No
Compatible With
Windows 7, 8 and 10
Frequency of Transmissions
User Selectable
Relative Humidity Range
0% to 100%
Resists
water
Pressure Range
0 to 350 psig
Special Features
Rotate Head and Display
Waterproof
IP67
Alert Type
Sound
Digital Display Screen Type
LCD with Backlight
Resistance Properties
Water Resistant
Maximum Temperature Measured Degrees F
185 Degrees F
Number of Records Stored
130,000
Maximum Temperature Measured Degrees C
85 Degrees C
Parameters Measured
Pressure, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Pressure Measured
350 psig
Battery Chemistry
Lithium
Number of Batteries Required
1
Software Options
Software Available Separately
Maximum Sampling Rate
24 hr
Battery Run Time
1 yr
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Power Source
Battery
Accuracy Degrees C
+/-1.0 Degrees (0 Degrees to 50.0 Degrees )
Compatible Operating Systems
Windows
Minimum Sampling Rate
2 sec
Minimum Temperature Measured Degrees C
-20 Degrees C

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.