Zoro Homepage

DC Motor, 12V, 4-1/2 in.

  • Mfr # 500205008199

  • Zoro # G0160995


product price: $477.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
500353030104
Fits Brand
MONARCH
Overall Diameter
4 1/2 in
Compatible Brand
Monarch
Name
Hydraulic Power Unit Accessories and Replacement Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500205008199
Zoro #
G0160995
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
4 1/2 in

Details

For Use With Mfr. Model Number
500353030104
Item
DC Motor
Fits Brand
MONARCH
Compatible Brand
Monarch
Name
Hydraulic Power Unit Accessories and Replacement Parts
Compatible Manufacturer Model Number
500353030104
Compatible Product Type
Hydraulic Power Unit
Voltage
24V
Product Type
DC Motor

Description

DC Motor, 12V, 4-1/2 In., For Use With Grainger Item Number 36NE07, For Use With Mfr. Model Number 500353030104, Fits Brand MONARCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.