Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Stroboscope, 3400 Lux, 0.001 FPM

  • Mfr # 6240-020-CAL

  • Zoro # G5892391


product price: $588.59
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
30 to 999,999
RPM Range
0 to 999,999
Resolution
0.001 fpm
Display
LCD Alphanumeric
Accuracy
0.00001%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6240-020-CAL
Zoro #
G5892391
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Auto Step Size
User Adjustable
Manufacturer Warranty Length
1 yr

Details

Item
Digital Stroboscope
Flashes per Minute
30 to 999,999
RPM Range
0 to 999,999
Resolution
0.001 fpm
Display
LCD Alphanumeric
Accuracy
0.00001%
Includes
AC Power Adapter, Interchangeable Wall Plugs
Flash Duration
Adj. to 14 Degrees /1,000 usec
Power Requirement
115/230 50/60 Hz
Auto Step Rate
User Adjustable
Recharge Time
6 to 8 hr
External Input/Output Triggers
No
Flash Output (Joules)
3400 Lux
Battery Life
9.5 hr
Battery Run Time
9.5 hr
Maximum Flashes per Minute
999,999 fpm
Minimum Flashes per Minute
30 fpm
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Maximum Flash Duration
1,000 usec
External Triggers
No External Triggers Included
Body Style
Full Size

Description

Digital Stroboscope, Includes AC Power Adapter, Interchangeable Wall Plugs, Resolution 0.001 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 999,999 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 1,000 usec, Calibration Certificate Type NIST, External Triggers No External Triggers Included, Body Style Full Size, Battery Run Time 9.5 hr, Accuracy 0.00001 Percent, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.