Zoro Homepage

Digital Stroboscope Kit, 5500 Lux

  • Mfr # 6243-010

  • Zoro # G5892446


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
30 to 999,999
RPM Range
0 to 999,999
Resolution
0.001 fpm
Display
LCD Alphanumeric
Accuracy
0.001 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6243-010
Zoro #
G5892446
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Auto Step Size
User Adjustable
Manufacturer Warranty Length
1 yr

Details

Item
Digital Stroboscope Kit
Flashes per Minute
30 to 999,999
RPM Range
0 to 999,999
Resolution
0.001 fpm
Display
LCD Alphanumeric
Accuracy
0.001 %
Includes
Battery Charging Station
Flash Duration
Adj. to 14 Degrees /1,000 usec
Power Requirement
115/230 50/60 Hz
Auto Step Rate
User Adjustable
Battery Life
9.5 hr
External Input/Output Triggers
Yes
Flash Output (Joules)
5500 Lux
Recharge Time
6 to 8 hr
Phase Shift
No Phase Shift
Green Environmental Attribute
Product is Rechargeable
Maximum Flash Duration
2 usec
Batteries Included
Yes
Calibration Certificate Type
NIST
External Triggers
Input/Output
Power Source
Battery
Body Style
Full Size
Minimum Flashes per Minute
30 fpm
Digital Display Screen Type
LCD
Battery Run Time
9.5 hr
Battery Chemistry
Lithium Ion
Maximum Flashes per Minute
999,999 fpm

Description

Digital Stroboscope Kit, Includes Battery Charging Station, Resolution 0.001 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 999,999 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 2 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift No Phase Shift, External Triggers Input/Output, Body Style Full Size, Battery Run Time 9.5 hr, Accuracy 0.001 Percent, Manufacturer Warranty Length 1 yr, Batteries Included Yes, Battery Chemistry Lithium Ion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.