Zoro Homepage

Drop Cloth 12x15 (10 oz)

  • Mfr # DROP-12X15-10

  • Zoro # G006171756


product price: $38.25
/ea

Key Features

Length
12
Width
15
Material
Canvas
Color
Tan
Size
20 ft x 30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DROP-12X15-10
Zoro #
G006171756
UPC #
764950002773
Country of Origin
Pakistan

Dimensions

Length
12
Width
15
Size
20 ft x 30 ft

Details

Item
Drop Cloth
Material
Canvas
Color
Tan

Description

All canvas drop cloths are made with full panels using heavy duck, drill, twill and/or similar canvas material. All hems and seams are double needle stitched and/or selvage edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.