Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Cloth 6x9 (8 oz) - 1 Each

  • Mfr # DROP-6X9-8

  • Zoro # G106171991


product price: $12.39
/ea

Key Features

Length
6
Width
9
Material
Canvas
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DROP-6X9-8
Zoro #
G106171991
UPC #
764950002308
Country of Origin
Pakistan

Dimensions

Length
6
Width
9

Details

Item
Drop Cloth
Material
Canvas
Color
Tan

Description

All canvas drop cloths are made with full panels using heavy duck, drill, twill and/or similar canvas material. All hems and seams are double needle stitched and/or selvage edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.