Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Examiner1000 Meter, w/o sensor pak

  • Mfr # 6400-012

  • Zoro # G8102333


product price: $1,183.60
/ea
Free Shipping & Returns

Key Features

Acceleration Range
0.01 to 19.99g
Frequency Range (Hz)
10 To 10 K
Temp. Range (F)
-14 Degrees to 122 Degrees
Velocity
0.01 To 19.99 in/sec, 0.1 To 199.9mm/sec
Bearing/Gear Check
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400-012
Zoro #
G8102333
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Vibration Meter
Acceleration Range
0.01 to 19.99g
Frequency Range (Hz)
10 To 10 K
Temp. Range (F)
-14 Degrees to 122 Degrees
Velocity
0.01 To 19.99 in/sec, 0.1 To 199.9mm/sec
Bearing/Gear Check
Yes
Temp. Range (C)
-10 Degrees to 50 Degrees
Includes
Instructions
Data Hold
Yes
Battery Type
(2) AA
Display
LCD
Minimum Operating Temperature
-14 Degrees F
Number of Batteries Required
2
Digital Display Screen Type
LCD
Testing Functions
Acceleration, Velocity
Number of Digits
3.5
Maximum Operating Temperature
122 Degrees F
Battery Run Time
20 hr
Batteries Included
Yes
Calibration Certificate Type
NIST
Acceleration Measurement - Maximum
19.99 g
Alert Type
Vibration
Frequency Ranges
10 Hz to 10 kHz
Minimum Velocity Measured
0.01 in/sec
Features
Multiparameter Readings Power
Velocity Max Resolution
19.99 in/sec
Maximum Velocity Measured
19.99 in/sec
Acceleration Max Resolution
19.99 g
Acceleration Measurement - Minimum
0.01 g

Description

Vibration Meter, Acceleration Measurement - Minimum 0.01 g, Acceleration Measurement - Maximum 19.99 g, Maximum Velocity Measured 19.99 in/sec, Minimum Velocity Measured 0.01 in/sec, Acceleration Max Resolution 19.99 g, Velocity Max Resolution 19.99 in/sec, Auto Power Off -, Batteries Included Yes, Alert Type Vibration, Battery Run Time 20 hr, Battery Size AA, Number of Batteries Required 2, Calibration Certificate Type NIST, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.