This item is Discontinued.

Monarch French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb bag N-W51W-5BG

French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb bag (Discontinued)

  • Mfr # N-W51W-5BG
  • Zoro # G106171700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-W51W-5BG
Zoro #
G106171700
UPC #
764950302774
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
New Knit Rags
Material
White
Weight
5
Color
White

Description

Cotton (One Side Terry - One Side Smooth)
PREMIUM QUALITY: These Terry towel rags are made of one side terry and one side smooth cotton material. All around, these are great all-purpose and high-quality low lint terry wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These terry rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these super absorbent and fluffy towels are ideal for every purpose.
PACKAGE: A of terry rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
SAVE MONEY: Eliminate paper towel costs by using these reusable rags for all cleaning needs. If you have never considered the idea of using cloth in the home before, we’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work
MACHINE WASHABLE: These Cleaning towels are perfectly machine-washable, dry fast, and remain durable. These towels can be washed and reused hundreds of times without losing their efficacy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.