HPU, 1 St, 3.8 gal., 2.0 HP, 2 gpm, 208/230V

  • Mfr # M-4509-0217
  • Zoro # G9987415
product price: 
$
829.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
AC Power
Voltage
208/230V AC
Nominal Flow
2 gpm
Max. Pressure
2,400 psi
Reservoir Capacity
3.8 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-4509-0217
Zoro #
G9987415
UPC #
-
Country of Origin
United States
Power Source - Power Units
AC Power
Voltage
208/230V AC
Nominal Flow
2 gpm
Max. Pressure
2,400 psi
Reservoir Capacity
3.8 gal
Mounting
Vertical
Pressure Port
9/16"-18 (SAE 6)
Number of Stages
1
HP
2 hp
RPM
3,600 RPM
Full Load Amps
18.5 A
Item
Hydraulic Power Unit
Phase
1
Control Valve
2 Way/2 Position
Hz
50/60 Hz
Built-In Features
Load Holding Check Valve and Adjustable Relief Valve
Frame Design - Hydraulic Power Units
Compact
Circuit Design
Single Acting
Pump Stage
1
Number of Phases
1
Hertz
50/60 Hz
Application
Auto Hoists Power Unit
Mounting Orientation - Power Units
Vertical
Hydraulic Pump Type
Gear
Control Valve Configuration
2-Way/2-Position

Dimensions

Overall Width
10 3/16 in
Overall Height
12 3/16 in
Overall Length
38 3/16 in
Pressure Port Thread Size
9/16"-18 (SAE 6)
Wire Rope Length
38 3/16 in
Length
38 3/16 in

Description

Hydraulic Power Unit, Circuit Design Single Acting, Power Source - Power Units AC Power, 2 hp HP, RPM 3,600 RPM, 208/230V AC, 50/60 Hz Hertz, Number of Phases 1, Full Load Amps 18.5 A, Pump Stage 1, Max. Pressure 2,400 psi, Nominal Flow 2 gpm, Reservoir Capacity 3.8 gal, Overall Length 38 3/16 in, Overall Width 10 3/16 in, Overall Height 12 3/16 in

Ratings & reviews