Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huck Cleaning Towels, 14x24 Blue, Pack of 50

  • Mfr # BT50

  • Zoro # G406171738


product price: $28.39
/pk 50, $0.57/ea

Key Features

Material
Blue
Size
14 x 24
Weight
6
Length
14
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50
Zoro #
G406171738
UPC #
765950116507
Country of Origin
China

Dimensions

Size
14 x 24
Length
14
Width
24

Details

Item
Huck Towel
Material
Blue
Weight
6
Color
Blue

Description

Bag of 50 Cotton Huck Towels - Blue - 14 x 24 - DURABLE: Our absorbent huck towel is made from a pure cotton fabric favored for cleaning instruments to its durability. These towels will perfectly dry glass without streaking. Use on windows, metal, ceramic, counters, cabinets and wood. PREMIUM QUALITY: Made of 100 percent premium quality combed long-staple cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Huck towels derive their name from its weave type - Huck weave.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.