Huck Cotton Cleaning Towels 16x26 Orange (12pk)

  • Mfr # ABSBNT-ORNG

  • Zoro # G306171708


product price: $19.99
/pk 12, $1.67/ea

Key Features

Material
Orange
Size
16 x 26
Weight
1.38
Length
16
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABSBNT-ORNG
Zoro #
G306171708
UPC #
764950811153
Country of Origin
Bangladesh

Dimensions

Size
16 x 26
Length
16
Width
26

Details

Item
Huck Towel
Material
Orange
Weight
1.38
Color
Orange

Description

100% Cotton (Huck Weave)
DURABLE: A huck towel is made from a pure cotton fabric favored for cleaning surgical instruments to its durability. These towels will perfectly dry glass without streaking. Use on windows, glass painted metal, ceramic, counters, cabinets and wood
PREMIUM QUALITY: Made of 100 percent premium quality combed long-staple cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Huck towels derive their name from its weave type - Huck weave.
SAVE MONEY: Eliminate paper towel costs by using these reusable towels for all cleaning needs. If you have never considered the idea of using cloth in the kitchen before, I’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work at all.
MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. These towels can be washed and reused hundreds of times without losing their efficacy.
PACKAGE: Pack of 12 with perfect size 16 x 26 will last longer between washes. Use a different towel for different surfaces for efficient cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.