Huck Cotton Cleaning Towels 16x26 Yellow (12pk)

  • Mfr # ABSBNT-YELW

  • Zoro # G506171539


product price:  $19.99
/pk 12, $1.67/ea

Key Features

Material
Yellow
Weight
1.38
Length
16
Width
26
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABSBNT-YELW
Zoro #
G506171539
UPC #
764950811146
Country of Origin
Bangladesh

Dimensions

Length
16
Width
26

Details

Item
Huck Towel
Material
Yellow
Weight
1.38
Color
Yellow

Description

100% Cotton (Huck Weave)
DURABLE: A huck towel is made from a pure cotton fabric favored for cleaning surgical instruments to its durability. These towels will perfectly dry glass without streaking. Use on windows, glass painted metal, ceramic, counters, cabinets and wood
PREMIUM QUALITY: Made of 100 percent premium quality combed long-staple cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Huck towels derive their name from its weave type - Huck weave.
SAVE MONEY: Eliminate paper towel costs by using these reusable towels for all cleaning needs. If you have never considered the idea of using cloth in the kitchen before, I’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work at all.
MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. These towels can be washed and reused hundreds of times without losing their efficacy.
PACKAGE: Pack of 12 with perfect size 16 x 26 will last longer between washes. Use a different towel for different surfaces for efficient cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.