Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Gear Pump, Pressure Balanced

  • Mfr # 500216321952190

  • Zoro # G0160356


product price: $283.49
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
T66C405C03B0-01
Fits Brand
MONARCH
Type
Inlet Port-Dash 12 SAE O-Ring, Outlet Port-Dash 10 SAE O-Ring, Clockwise Rotation
Name
Hydraulic Power Unit Accessories and Replacement Parts
Compatible Manufacturer Model Number
T66C405C03B0-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500216321952190
Zoro #
G0160356
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Inlet Port-Dash 12 SAE O-Ring, Outlet Port-Dash 10 SAE O-Ring, Clockwise Rotation

Details

Item
Hydraulic Gear Pump
For Use With Mfr. Model Number
T66C405C03B0-01
Fits Brand
MONARCH
Type
Inlet Port-Dash 12 SAE O-Ring, Outlet Port-Dash 10 SAE O-Ring, Clockwise Rotation
Name
Hydraulic Power Unit Accessories and Replacement Parts
Compatible Manufacturer Model Number
T66C405C03B0-01
Compatible Product Type
Hydraulic Power Unit
Compatible Brand
Monarch
Product Type
Hydraulic Gear Pump

Description

Hydraulic Gear Pump, Pressure Balanced, For Use With Grainger Item Number 36ND87, For Use With Mfr. Model Number T66C405C03B0-01, Fits Brand Monarch, Inlet Port-Dash 12 SAE O-Ring, Outlet Port-Dash 10 SAE O-Ring, Clockwise Rotation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.