Zoro Homepage

Hydraulics Reservoir, White Plstic, 18in L

  • Mfr # 500206414224

  • Zoro # G1894929


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Length (In.)
18
Width (In.)
9
Nominal Capacity (Gal.)
4.0
Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500206414224
Zoro #
G1894929
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
18
Width (In.)
9
Height (In.)
10
Dia. (In.)
9"x10"
Overall Height
10 in
Overall Width
9 in
Overall Length
18 in
Reservoir Dia.
10 in

Details

Mounting
Horizontal
Nominal Capacity (Gal.)
4.0
Construction
Plastic
Item
Hydraulics Reservoir
Removable Cover
No
Useable Capacity (Cu.-In.)
924.0
Mesh
Plastic
Type
Plastic
For Use With
Bucher Power Packs
Breather Cap
No
Finish
White Plastic
Includes
4 gal Tank
Application
For Industrial Hydraulic Systems
Gasket
O-Ring
Useable Capacity
924 cu in
Tank Material
Plastic
Reservoir Capacity
4 gal

Description

Hydraulic Power Unit Reservoir, Tank Material Plastic, Useable Capacity 924 cu in, Reservoir Capacity 4 gal, Overall Length 18 in, Overall Width 9 in, Overall Height 10 in, For Use With DC Bucher Power Packs, Tank Shape Rectangle, Breather Cap Included No, Reservoir Dia. 10 in, Finish White Plastic, Gasket Material O-Ring, Includes 4 gal Tank, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.