Zoro Homepage

Las Rayas Chaise Cover 30x85 Navy (2pk)

  • Mfr # CC-HS3085NV-2PK

  • Zoro # G306171661


product price: $27.59
/pk 2, $13.80/ea

Key Features

Material
100% Cotton
Length
30
Width
85
Weight
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-HS3085NV-2PK
Zoro #
G306171661
UPC #
764950202562
Country of Origin
Bangladesh

Dimensions

Length
30
Width
85

Details

Color
Navy
Material
100% Cotton
Weight
3.6
Item
Beach/Pool Towel

Description

STYLISH OUTDOOR CHAIR COVERS: These Las Rayas pool chair covers are made with soft 100% premium cotton interwoven with polyester flat woven stripes for a unique look at the beach or pool. Our terry towel pool chair covers match our Las Rayas beach towels.
OVERSIZED CHAISE LOUNGE COVER WITH 8 POCKET: Are you fed up when your pool towel blows off your pool chair? Our terry towel lounge chair cover is extra-large (30x85). The 8 terry pocket fits most beach and pool chairs so your towel will never blow away.
ABSORBENT LOUNGE CHAIR COVER: Made with the same 100% ring spin cotton pile as Las Rayas bath and beach towels, Our terry lounge chair cover towel wicks water fast and dries quickly so that you can just relax after a refreshing swim.
BEACH CHAIR COVERS ARE BETTER IN PAIRS: Pool goers will be jealous of your matching soft white terry chaise lounge covers. Buy a couple of two packs for the family and stake your claim to the best pool chairs.
LOUNGE CHAIR TOWEL COVER WASHING INSTRUCTIONS: These oversized beach chair covers can be washed under regular machine wash and should be air-dried (preferably). Alternatively, you can dry these on the low setting in the drier. Do not use bleach or fabric softener.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.