Mariposa Bistro Napkin 18x22 RV Baby Blue Stripe (12pk)

  • Mfr # RV-BISTRO-BB

  • Zoro # G106172035


product price:  $16.89
/pk 12, $1.41/ea

Key Features

Width
22
Color
Blue
Length
18
Material
100% Polyester
Weight
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV-BISTRO-BB
Zoro #
G106172035
UPC #
764950005880
Country of Origin
China

Dimensions

Width
22
Length
18

Details

Item
Napkin
Color
Blue
Material
100% Polyester
Weight
1.56

Description

100% Spun Polyester
QUALITY: Monarch Brands Bistro Napkin collection is made from 100% spun Polyester, designed to feel soft. These napkins are commercial quality and restaurant-like Bistro Napkins are very absorbent and offer great soil and stain release.
MULTIPURPOSE: These spun polyester napkins will enhance the ambiance at dinner parties and will bring a pop-of-color to any restaurant, wedding, baking, catering event, kitchens, cafe, hotel or a home dinner. This napkin set is perfect for business, kitchen, cooking, bbq parties and birthday parties.
SET OF 12: 12-pack of Professional and premium quality yarn-dyed striped spun poly napkins feel soft and elegant. These dinner cloth napkins get softer with subsequent washes without unraveling. The hemmed edges give the napkin strength and durability.
SIZE: Our cloth napkins are a large size of 18 x 22 in. with hemmed edges to cover large surface area. It’s providing you perfect material with the benefits of commercial dish towels at the quality that you expect in your home.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. Bistro Napkins should be washed and dried often, and napkins can hold up to multiple washes without thinning out or unraveling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.