Mariposa Half-Bistro Apron 18x30 Hunter Green (12pk)

  • Mfr # BISTROHLF-HGR

  • Zoro # G706171681


product price: $24.29
/pk 12, $2.02/ea

Key Features

Color
Green
Length
18
Width
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISTROHLF-HGR
Zoro #
G706171681
UPC #
764950006306
Country of Origin
Pakistan

Dimensions

Length
18
Width
30

Details

Item
Aprons
Color
Green

Description

12 Pack of Server Half Bistro Aprons (18x30) with Two Patch Pockets, Poly/Cotton Adjustable Apron for Restaurants, Cafes, Hotels
Our half-bistro aprons are (18x30) with adjustable side ties. They can be fit to any kids or adult size. This chef apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in 8 different colors
2. Available as a retail 12-pack and as a bulk case of 48
3. Oversized: 18x30 Inch
4. 65/35 poly/cotton twill material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.