Mariposa Poly Spun Napkin 20x20 Sandalwood (25pk)

  • Mfr # NAP-SDLWD-SPUN

  • Zoro # G306171777


product price:  $24.79
/pk 25, $0.99/ea

Key Features

Width
20
Length
20
Material
100% Spun Poly
Weight
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAP-SDLWD-SPUN
Zoro #
G306171777
UPC #
764950005989
Country of Origin
China

Dimensions

Width
20
Length
20

Details

Item
Napkin
Color
Sandalwood
Material
100% Spun Poly
Weight
3.38

Description

QUALITY: Monarch Brands Mariposa Cloth Napkin collection is made from 100% spun Polyester, designed to feel soft. These napkins are commercial quality and restaurant style. Solid Napkins work great as hand towels, look perfect on the table or on placemats.
MULTIPURPOSE: These spun polyester napkins will enhance the ambiance at dinner parties and will bring a pop-of-color to any restaurant, wedding, baking, catering event, kitchens, cafe, hotel or a home dinner. This napkin set is perfect for business, kitchen, cooking, bbq parties and birthday parties.
SET OF 25: 25-pack of Professional and premium quality spun poly napkins feel soft and elegant. These dinner cloth napkins get softer with subsequent washes without unraveling. The hemmed edges give the napkin strength and durability.
SIZE: Our cloth napkins are a large size of 20 x 20 in. with hemmed edges to cover large surface area. It’s providing you perfect material with the benefits of commercial hand towels at the quality that you expect in your home.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. You can iron after for a silky smooth finish or leave slightly wrinkled for a rustic linen look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.