Zoro Homepage

Mariposa Tablecloth 52x114 White (6pk)

  • Mfr # TL-52X114-WHITE

  • Zoro # G506171713


product price: $57.95
/pk 6, $9.66/ea

Key Features

Color
White
Size
52 in x 114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-52X114-WHITE
Zoro #
G506171713
UPC #
764950200780
Country of Origin
China

Dimensions

Size
52 in x 114 in

Details

Color
White

Description

100% Spun Polyester
HIGH QUALITY: Monarch Brands Mariposa Tablecloths collection is made from 100% Spun Polyester, designed to feel soft and is highly wrinkle resistant. These table cloths are very absorbent and offer great soil and stain release.
PACKAGE: Pack of 6 Black rectangular tablecloths are made of the Spun polyester is a superior fabric than cotton, as it is wrinkle-free, fade resistant, and stain-resistant.
MULTI-FUNCTION: These tablecloths are highly preferred in the restaurant and catering industry. Add a touch of elegance to any decor, dining table, hotels, bar and perfect tablecloth for holiday dinners, buffet tables, parties, cafes, hotels, banquets, conferences, shows etc. You can clean more with less.
LARGE SIZED: Our black table cloths of size (52 x 114 in.) are perfect for a table of dimensions up to 3 x 8 ft. Please refer to the infographic in the pictures for a complete table of ideal table sizes for each tablecloth size. Versatile rectangle designed table cloth fits most large folding buffet tables, outdoor picnic tables and dining room and kitchen tables
EASY CARE: These Polyester tablecloths are perfectly machine-washable, Tumble dry low and Use warm or cold water wash, low temp dry and do not use bleach. For best results wash separately on first use to minimize lint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.