Zoro Homepage

Microfiber Hardware, 13.5 H, Yellow, Cotton

  • Mfr # M77002

  • Zoro # G306172002


product price: $23.55
/ea

Key Features

Color
Yellow
Bucket/Pail Height
13.5
Weight
9.67
Length
20
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M77002
Zoro #
G306172002
UPC #
764950811108
Country of Origin
China

Dimensions

Bucket/Pail Height
13.5
Length
20
Width
10

Details

Color
Yellow
Item
Microfiber Hardware
Weight
9.67
Material
Cotton

Description

CAPACITY: Durable, heavy-duty plastic large bucket holds 6 Gallons (23 Liters) of liquid. Our cleaning bucket is perfect to clean large rooms, halls, alleys and excellent for washing windows, floors, cars, and much more
MOBILE: Four attachable wheels (castors) give our buckets great mobility. Ergonomic grip handle is comfortable and stiff for more stability and balance while carrying. You can drag it around large areas with great ease and comfort.
CONVENIENT CLEANING: The sieve helps you to wring out dirty water and use a dry and clean mop to clean floor surfaces, walls etc. Compatible with any flat mop cleaning system
SAVINGS: Our compact design makes storage and transport easy and features a handle and hassle free drainage. Pack of three offers great savings on your purchase. Each bucket can store up to 36 flat mop pads.
USAGE & CARE: Use for window cleaning, floor cleaning and other cleaning purpose. Good for the cleaning of fast food, stores, mess hall, supermarket, restaurant, hotel and family etc. The bucket is made from sturdy plastic and can be washed with regular soap and warm water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.