Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Rag Bag of 50 - Assorted Colors - 12x12

  • Mfr # MRB50

  • Zoro # G906171719


product price: $26.99
/pk 50, $0.54/ea

Key Features

Material
Microfiber
Size
12 x 12
Weight
4.25
Width
12
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRB50
Zoro #
G906171719
UPC #
765950116590
Country of Origin
China

Dimensions

Size
12 x 12
Width
12
Length
12

Details

Item
Microfiber Rag
Material
Microfiber
Weight
4.25
Color
Assorted Colors

Description

All-PURPOSE: Microfiber absorbent rags are suited for both, dry and wet cleaning. Removes heavy soils, grime while also giving a streak-free, lint-free polish and finish.
SPECIFICATIONS: A bag contains 50 microfiber cleaning rags in assorted colors and sizes (minimum 12 x 12 in.). These rags will provide absorbency, and comfort with maximum coverage
SAVINGS: These rags have been engineered and designed to be convenient and affordable. They can be reused and laundered 100s of times thus making for great savings. Don't waste money on disposable paper towels.
DURABLE: Microfiber rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. Microfiber Cleaning rags will perfectly dry without streaking.
CARE INSTRUCTIONS: Machine wash cold, air dry for best results (or tumble dry low). Do not use bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.