Zoro Homepage

WPK Optimal White T-Shirt Wipers - New - 5lb Bag

  • Mfr # N-WPK-5BG

  • Zoro # G106171724


product price: $12.85
/ea

Key Features

Material
White
Size
14x14 to 20x20
Weight
5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-WPK-5BG
Zoro #
G106171724
UPC #
764950200285
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
New Knit Rags
Material
White
Weight
5
Color
White

Description

New, optically bright white knit. This is our basic smooth white knit good for all general applications. Very low lint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.