Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel tachometer, 4 to 20mADC Output

  • Mfr # 6141-114110

  • Zoro # G2138306


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.0015%
Power Requirement
100 to 240 V AC, 50/60 Hz
RPM
5 to 999,990
Input
Programmable Pulse Per Revolution
Display
5 Digit LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6141-114110
Zoro #
G2138306
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cutout Height
1 3/4 in
Cutout Width
3 9/16 in
Manufacturer Warranty Length
1 yr
DIN Size
1/8

Details

Item
Panel Tachometer
Accuracy
+/-0.0015%
Power Requirement
100 to 240 V AC, 50/60 Hz
RPM
5 to 999,990
Input
Programmable Pulse Per Revolution
Display
5 Digit LED
Resolution
up to 0.001 RPM
Includes
Instructions
RPM Resolution
0.001 RPM
RPM Accuracy
0.001% of Reading
Number of Digits
5
Calibration Certificate Type
NIST
Maximum RPM
999,999 RPM
Input Voltage
100V to 240V AC
Digital Display Screen Type
LED
Output Current
5 mA
Output Voltage
5V DC
Minimum RPM
5 RPM

Description

Panel Tachometer, Minimum RPM 5 RPM, Maximum RPM 999,999 RPM, RPM Accuracy 0.001 Percent of Reading, RPM Resolution 0.001 RPM, Number of Digits 5, DIN Size 1/8, Cutout Height 1 3/4 in, Cutout Width 3 9/16 in, Output Current 5 mA, Output Voltage 5V DC, Calibration Certificate Type NIST, Input Voltage 100V to 240V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.