Zoro Homepage

Phaser Battery LED Strobe Kit, 0-500,000

  • Mfr # 6232-011

  • Zoro # G5296173


product price: $1,266.10
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
30 to 500,000
RPM Range
0 to 500,000
Resolution
0.01 fpm
Display
LCD Alphanumeric
Accuracy
0.004%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232-011
Zoro #
G5296173
UPC #
-
Country of Origin
United States

Dimensions

Auto Step Size
User Adjustable
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Digital Stroboscope Kit
Flashes per Minute
30 to 500,000
RPM Range
0 to 500,000
Resolution
0.01 fpm
Display
LCD Alphanumeric
Accuracy
0.004%
Includes
Deluxe Kit Case, Manual, P.S./Recharger
Flash Duration
Adj. to 14 Degrees /3,000 usec
Power Requirement
115/230 50/60 Hz
Recharge Time
2 to 3 hr or Continuous Use
Flash Output (Joules)
3000 Lux
Battery Life
8 to 10 hr
Phase Shift
Internal/External
External Input/Output Triggers
Yes
Auto Step Rate
User Adjustable
Green Environmental Attribute
Product is Rechargeable
Power Source
Battery
Body Style
Full Size
Battery Chemistry
Nickel-Metal Hydride
Maximum Flashes per Minute
500,000 fpm
Battery Run Time
10 hr
Minimum Flashes per Minute
30 fpm
Batteries Included
Yes
Maximum Flash Duration
3,000 usec
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
External Triggers
Input/Output

Description

Digital Stroboscope Kit, Includes Deluxe Kit Case, Manual, P.S./Recharger, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 500,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 3,000 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift Internal/External, External Triggers Input/Output, Body Style Full Size, Battery Run Time 10 hr, Accuracy 0.004 Percent, Manufacturer Warranty Length 1 yr, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.