Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phaser Battery LED Strobe, RPM 0-500,000

  • Mfr # 6232-010

  • Zoro # G7854445


product price: $1,129.70
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
30 to 500,000
RPM Range
0 to 500,000
Resolution
0.01 fpm
Display
LCD Alphanumeric
Accuracy
0.004%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232-010
Zoro #
G7854445
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Auto Step Size
User Adjustable
Manufacturer Warranty Length
1 yr

Details

Item
Digital Stroboscope
Flashes per Minute
30 to 500,000
RPM Range
0 to 500,000
Resolution
0.01 fpm
Display
LCD Alphanumeric
Accuracy
0.004%
Includes
Manual, P.S./Recharger
Flash Duration
Adj. to 14 Degrees /3,000 usec
Power Requirement
115/230 50/60 Hz
Recharge Time
2 to 3 hr or Continuous Use
Battery Life
8 to 10 hr
Flash Output (Joules)
3000 Lux
External Input/Output Triggers
Yes
Phase Shift
Internal/External
Auto Step Rate
User Adjustable
Battery Chemistry
Nickel-Metal Hydride
Minimum Flashes per Minute
30 fpm
Maximum Flash Duration
3,000 usec
Body Style
Full Size
Power Source
Battery
External Triggers
Input/Output
Batteries Included
Yes
Digital Display Screen Type
LCD
Maximum Flashes per Minute
500,000 fpm
Battery Run Time
10 hr
Calibration Certificate Type
NIST

Description

Digital Stroboscope, Includes Manual, P.S./Recharger, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 500,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 3,000 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift Internal/External, External Triggers Input/Output, Body Style Full Size, Battery Run Time 10 hr, Accuracy 0.004 Percent, Manufacturer Warranty Length 1 yr, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.