Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 1 Stage, 115/230VAC, 1500 psi

  • Mfr # M-4505-0150

  • Zoro # G9987537


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
AC Power
Voltage
115/230V AC
Nominal Flow
1 gpm
Max. Pressure
1,500 psi
Reservoir Capacity
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-4505-0150
Zoro #
G9987537
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 1/4 in
Overall Length
14 in
Overall Height
25 15/32 in
Pressure Port Thread Size
9/16"-18 (SAE 6)
NFPA Size
D03
Return Port Thread Size
9/16"-18 (SAE 6)

Details

Power Source - Power Units
AC Power
Voltage
115/230V AC
Nominal Flow
1 gpm
Max. Pressure
1,500 psi
Reservoir Capacity
5 gal
Item
Hydraulic Power Unit
HP
1 hp
Pressure Port
9/16"-18 (SAE 6)
Number of Stages
1
Full Load Amps
13.6/6.8 A
Phase
1
Manifold Block
D03
RPM
1,800 RPM
Mounting
Vertical
Return Port
9/16"-18 (SAE 6)
Hz
60/50
Hertz
50/60 Hz
Number of Phases
1
Pump Stage
1
Mounting Orientation - Power Units
Vertical
Circuit Design
Single or Double Acting
Frame Design - Hydraulic Power Units
Standard
Hydraulic Pump Type
Gear

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 1 hp HP, RPM 1,800 RPM, 115/230V AC, 50/60 Hz Hertz, Number of Phases 1, Full Load Amps 13.6/6.8 A, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 1 gpm, Reservoir Capacity 5 gal, Overall Length 14 in, Overall Width 12 1/4 in, Overall Height 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.