Zoro Homepage

Pressure/Temperature Data Logger 350 Psi

  • Mfr # 5396-0302

  • Zoro # G7548676


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Cable
Features
1/4 in NPT Male Connection, 150% Over Range Protection, Adjustable Alarm, Bluetooth Low Energy (LE) Enhancement Models, IP67 Rated, Programmable Sample Rate, Programmable Start/Stop Time, USB Interface
Accuracy
+/-1%
Temp. Range (F)
-4 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5396-0302
Zoro #
G7548676
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
USB Mini
Dia.
1.95 in
Manufacturers Warranty Length
1 yr
Width (In.)
2.19 in
Battery Size
AA
Manufacturer Warranty Length
1 yr
Overall Diameter
1.95 in
Overall Width
2 1/4 in
Overall Height
2 1/4 in

Details

Item
Data Logger
Interface
USB
Includes
Cable
Features
1/4 in NPT Male Connection, 150% Over Range Protection, Adjustable Alarm, Bluetooth Low Energy (LE) Enhancement Models, IP67 Rated, Programmable Sample Rate, Programmable Start/Stop Time, USB Interface
Accuracy
+/-1%
Temp. Range (F)
-4 Degrees to 185 Degrees F
Sample Point Storage
64,000
Software Required
Yes
Alarm
yes
Time Intervals
2 sec to 24 hr
Digital Readout
No
Special Features
1/4 in NPT Male
Type
Pressure, Temperature
Compatible With
Windows
Waterproof
Yes
Battery Life
3 yr
Resists
Corrosives, Water
Temp. Range (C)
-20 Degrees to 85 Degrees C
AC Adapter
no
Pressure Range
0 to 350 psia
Alert Type
Sound
Parameters Measured
Pressure, Temperature Degrees C, Temperature Degrees F
Number of Batteries Required
1
Digital Display Screen Type
No Display
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-1.0 Degrees (0 Degrees to 50.0 Degrees )
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Pressure Measured
350 psia
Compatible Operating Systems
Windows
Software Options
Software Available Separately
Number of Records Stored
64,000
Maximum Sampling Rate
24 hr
Batteries Included
Yes
Resistance Properties
Corrosion Resistant, Water Resistant
Maximum Temperature Measured Degrees C
85 Degrees C
Maximum Temperature Measured Degrees F
185 Degrees F
Power Source
Battery
Battery Run Time
5 yr
Battery Chemistry
Lithium
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Sampling Rate
2 sec

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.