Zoro Homepage

R-C45 T-Shirt Reclaimed Rags Colored - 10lb Box

  • Mfr # R-C45-10

  • Zoro # G706171766


product price: $14.65
/ea

Key Features

Material
Cotton & Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-C45-10
Zoro #
G706171766
UPC #
764950207734
Country of Origin
United States

Dimensions

Size
14x14 to 20x23

Details

Item
Reclaimed Rags Wipes
Material
Cotton & Poly
Weight
10
Color
Assorted Colors

Description

Cotton
HAVE YOU WORN THESE T-SHIRT RAGS?: Made of recycled quality color t-shirt material. You may have worn these rags in their past life. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR T-SHIRT RAG PACK: A knit t-shirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning t-shirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent knit rags are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: T-shirt cleaning rags are machine-washable, dry fast, and remain durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.